Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Wobble Hex Bit 160mmL
- Mfr # 5710
- Zoro # G623581860
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5710
- Zoro #
- G623581860
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 5/32 Inch Size, 1/4 Inch Hex Shank, 160mm Length, Precision S2 Steel Construction - 5710, Professional Hex Bit Driver This 5/32in wobble hex bit driver (SKU: 5710) is built for controlled fastener engagement where added reach helps. The 1/4in hex shank fits standard bit holders and driving tools, while the wobble-style hex bit profile supports versatile alignment during installation and removal. Constructed from High Speed Steel and heat treated for a durable exterior with strong inner core performance, the bit is designed to handle professional workloads. Size markings are stamped for quick identification and long-term tool organization, and the tool meets or exceeds ANSI standards. Key Benefits 1/4in hex shank for compatibility with common bit holders and drivers. 5/32in wobble hex bit design supports versatility across multiple applications. 160mm overall length provides added reach while maintaining stable handling control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior and superior inner core strength. Size is permanently stamped for fast identification and better tool organization. Designed for professional technicians and serious tool users, this hex bit driver focuses on fit, durability, and repeatable performance. The combination of standardized 1/4in shank sizing, clearly stamped markings, and heat-treated High Speed Steel construction makes it a dependable choice for long-term service in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.