Shop GENIUS TOOLS
Create Account
10mm Hex Shank, T-50 Pentacle Bit 56mmL
- Mfr # 5250
- Zoro # G723583375
product price:Â
$
6.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5250
- Zoro #
- G723583375
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit 10mm Hex Shank T-50 Size 56mm Length Precision Drive Durable Steel - 5250 screwdriver bit This professional screwdriver bit pairs a 10mm hex shank with a T-50 pentacle drive profile for consistent fit and torque transfer. With a 56mm (2.2 in) overall length, it's sized for controlled work while keeping the drive end accessible in tight setups. Built from High Speed Steel and heat treated for long-term durability, it's designed for heavy, repeated use. Permanent size stamping supports faster identification and better tool organization in drawers, cases, and carts. Key Benefits 10mm hex shank with T-50 pentacle bit for precise drive engagement. 56mm (2.2 in) overall length balances reach and control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated exterior improves wear resistance with strong inner core performance. Stamped size marking enables quick identification and organized tool storage. Meets or exceeds ANSI standards for dependable professional-grade consistency. SKU 5250 is made for technicians who need repeatable results from a pentacle bit that holds up under regular service conditions. The combination of heat treatment, High Speed Steel, and clear size identification helps reduce downtime from premature wear and keeps your bit selection easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.