Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Star Screwdriver Bit 200mmL
- Mfr # 6825
- Zoro # G423581008
original price:Â $8.79 , new price: $7.91 , 10 percent off
new price:Â
$
7.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6825
- Zoro #
- G423581008
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-25 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Construction - 6825, Star (Torx) Screwdriver Bit This professional-grade star (T-25) screwdriver bit is built for precise, repeatable fastening with a 1/4in hex shank for broad tool compatibility. The extended length is suited for applications where extra reach helps maintain control and alignment. Made from High Speed Steel and heat treated for strength, it's designed to handle heavy use while resisting corrosion. Permanently stamped size markings support fast identification and organized tool storage. Key Benefits T-25 star tip supports precise engagement and consistent fastener control. 1/4in hex shank fits common bit holders and compatible driving tools. 200mm length helps reach recessed fasteners without sacrificing stability. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior with strong inner core support. Permanently stamped size markings speed identification and simplify tool organization. Meets or exceeds ANSI standards for quality and dependable professional use. Designed and made for professional technicians, this bit balances reach, durability, and easy identification in daily shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.