Shop GENIUS TOOLS
Create Account
22mm Hex Shank, 22mm Hex Screwdriver Bit
- Mfr # 2922
- Zoro # G423582241
original price:Â $16.71 , new price: $15.04 , 9 percent off
new price:Â
$
15.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2922
- Zoro #
- G423582241
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 22mm Size, Hex Shank, Durable Steel Construction, Precision Fit, 2922 - Hex Screwdriver Bit This 22mm hex screwdriver bit is built for technicians who need consistent engagement and reliable strength under heavy use. With a 22mm hex shank and a 50mm (1.97 in.) overall length, it offers a compact profile that still delivers controlled power transfer. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Size markings are stamped directly into the bit for fast identification and better tool organization during daily service work. Key Benefits 22mm hex shank and 22mm bit size for accurate, secure fit. 50mm overall length supports access while maintaining a compact working profile. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist deterioration in demanding shop environments. Heat treated for a tough exterior and strong inner core for longevity. Permanently stamped size markings speed identification and improve tool organization. Genius Tools Hex Screwdriver Bit 22mm Size, Hex Shank, Durable Steel Construction, Precision Fit, 2922 is designed and made for professional technicians, with build quality intended for a lifetime of heavy use. The combination of heat treatment, durable alloy steel, and clear stamped sizing supports dependable performance and efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.