Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-15 Star Screwdriver Bit 30mmL
- Mfr # 7115
- Zoro # G223580799
product price:Â
$
1.45
/ea
Sold in multiples of 5 for
$7.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7115
- Zoro #
- G223580799
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-15 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 7115 Professional Screwdriver Bit This T-15 star (Torx-style) screwdriver bit is built for precision fastening with a 1/4in hex shank for broad driver compatibility. The 30mm overall length supports controlled work in compact spaces while maintaining a stable, professional feel during installation and removal. Manufactured from High Speed Steel and heat treated for a tough exterior with strong inner core performance, it is designed for long service life under professional use. Size markings are stamped for quick identification and consistent tool organization across your bit set. Key Benefits T-15 star screwdriver bit with 1/4in hex shank for secure fit. 30mm (1.18in) overall length supports access and control in tight areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with strong inner core support. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 7115 is designed and made for professional technicians and built to perform over a lifetime of heavy use. It balances compact dimensions with durable materials and clear size identification, helping maintain consistent results when working with T-15 star fasteners in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.