Shop GENIUS TOOLS
Create Account
233001 / 1/4in Hex Shank, #1 Philips Screwdriver Bit 30mmL
- Mfr # 1101
- Zoro # G523581540
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1101
- Zoro #
- G523581540
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit #1 Phillips 1/4 Inch Hex Shank 30mm Length Precision Drive - 1101, Professional Screwdriver Bit SKU 1101 is a #1 Phillips screwdriver bit with a 1/4in hex shank and an overall length of 30mm (1.18in). It's designed for professional technicians who need consistent fit and dependable performance in precision drive applications. Manufactured from High Speed Steel and heat treated for a tough exterior with strong inner core support, this bit is built to handle heavy use while maintaining durability and anti-corrosive properties. The size is stamped for fast, permanent identification in tool storage. Key Benefits #1 Phillips tip with 1/4in hex shank for broad driver compatibility. 30mm (1.18in) overall length supports controlled access in compact work areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design balances tough exterior wear resistance with core strength. Stamped size marking improves organization and quick selection in busy toolboxes. Meets or exceeds ANSI standards for consistent quality and reliable performance. Built for long-term shop use, this Phillips bit focuses on material strength, clear identification, and consistent standards compliance. It fits into professional tool systems using a 1/4in hex interface and supports repeatable fastening work where durability and reliability matter over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.