27mm Hex Shank, 32mm Hex Screwdriver Bit
- Mfr # 2932
- Zoro # G923579024
product price:Â
$
31.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2932
- Zoro #
- G923579024
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Screwdriver Bit 32mm Hex, 27mm Hex Shank, 55mm Length, Heavy Duty, Precision Fit - 2932 Impact Screwdriver Bit This impact screwdriver bit is built for professional hand tool setups that require a precise 32mm hex drive size with a 27mm hex shank. The 55mm overall length supports controlled engagement in compact working areas while maintaining a solid, stable fit. Manufactured from Chromium Molybdenum Alloy Steel and heat treated for durability, it's designed to handle heavy use while resisting corrosion. Stamped sizing helps keep tool storage and selection fast and accurate on the job. Key Benefits 27mm hex shank and 32mm hex bit for secure, accurate engagement. 55mm overall length supports access in tight spaces without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive properties help protect the bit in harsh shop environments. Heat-treated design creates a tough exterior with strong inner core performance. Stamped size marking enables quick identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent fit, performance, and safety. SKU: 2932. Built for heavy-duty service, it maintains a precision fit to support dependable work across demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.