Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 4mm Hex Screwdriver Bit 160mmL
- Mfr # 4734
- Zoro # G223579427
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4734
- Zoro #
- G223579427
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 4mm Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 4734, Hex Screwdriver Bit This 4mm hex screwdriver bit is built for precise fastening with a standard 1/4in hex shank. The 160mm (6.3in) overall length helps reach recessed or hard-to-access fasteners while maintaining controlled engagement at the tip. Made from High Speed Steel and heat treated for a durable exterior with a strong inner core, it is designed for long-term professional use. The size marking is stamped for quick identification and reliable tool organization in busy work environments. Key Benefits 4mm hex tip with 1/4in hex shank fits common bit holders. 160mm (6.3in) overall length improves access in tight or recessed spaces. High Speed Steel construction supports strength, durability, and corrosion resistance. Heat-treated design balances a tough exterior with a strong inner core. Stamped size marking provides permanent identification for faster tool selection. Meets or exceeds ANSI standards for consistent fit and performance expectations. SKU 4734 is a professional-grade precision driver bit intended to withstand heavy use while keeping sizing clear and consistent. With its corrosion-resistant High Speed Steel build and ANSI-aligned quality, it supports dependable, repeatable results for technicians who rely on accurate hex engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.