Shop GENIUS TOOLS
Create Account
10mm Hex Shank, T-55 Star Screwdriver Bit 200mmL
- Mfr # 6855
- Zoro # G023579849
product price:Â
$
14.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6855
- Zoro #
- G023579849
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-55 Size 10mm Hex Shank 200mm Length High-Strength Steel - 6855 Professional Screwdriver Bit This T-55 star screwdriver bit is built for professional hand tool setups that require consistent fit and dependable strength. The 10mm hex shank supports secure bit holding, while the long reach profile helps access fasteners in deeper or recessed locations. Made from high speed steel with anti-corrosive properties, the bit is designed for durability under heavy use. Size markings are stamped for quick identification, supporting better tool organization in drawers, carts, and cases. Key Benefits T-55 star screwdriver bit profile supports accurate fastener engagement and reduced cam-out. 10mm hex shank promotes secure seating in compatible drivers and holders. 200mm length adds reach for recessed fasteners and tighter access areas. High speed steel construction delivers high strength, durability, and anti-corrosive protection. Heat-treated for a tough exterior with a strong inner core. Permanently stamped size marking simplifies identification and improves tool organization. SKU: 6855. This bit is designed and made for professional technicians and built for long-term, heavy-use performance. Heat treatment and high speed steel construction help maintain strength and durability, while clear stamped sizing keeps selection fast and consistent during daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.