Shop GENIUS TOOLS
Create Account
16mm Hex Shank, 16mm Hex Screwdriver Bit 88mmL
- Mfr # 2556
- Zoro # G423578688
product price:Â
$
16.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2556
- Zoro #
- G423578688
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 16mm Size, 16mm Hex Drive, 88mm Length, Durable Construction - 2556 Professional Screwdriver Bit SKU: 2556. This professional screwdriver bit is built around a 16mm hex shank and 16mm hex drive for a secure, stable fit and consistent torque transfer. The 88mm overall length helps maintain control while providing practical reach for service and repair work. Manufactured from High Speed Steel and heat treated for long-term durability, it is designed for repeated, heavy use. The stamped size marking supports quick identification and organized storage, while ANSI compliance provides assurance that it meets recognized performance expectations. Key Benefits 16mm hex shank and 16mm hex drive ensure secure engagement. 88mm overall length balances reach and control in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior with strong inner core. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent professional tool performance. Designed and made for professional technicians, this bit focuses on fit, longevity, and easy identification in a busy tool set. Its combination of heat treatment, High Speed Steel construction, and standardized performance helps support reliable results across repeated fastening tasks over the life of the tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.