Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/8in Hex Screwdriver Bit 56mmL
- Mfr # 3308
- Zoro # G523582851
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3308
- Zoro #
- G523582851
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/8 Inch Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 3308 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for precision fastening with a 1/8in hex tip and a 1/4in hex shank for broad compatibility with bit holders and drivers. Its 56mm (2.2in) overall length supports controlled access while keeping a compact profile for organized storage. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for demanding, repeat-use environments. Permanent size stamping helps maintain clear identification in toolboxes, drawers, and shop systems. Key Benefits 1/8in hex screwdriver bit with 1/4in hex shank for secure fit. 56mm (2.2in) overall length supports precise control in compact setups. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design creates tough exterior with strong inner core for longevity. Stamped size marking provides permanent, easy identification during tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU: 3308. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use while maintaining reliable fit and durable engagement. The combination of High Speed Steel, heat treatment, and clear identification makes it a practical choice for precision hex drive tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.