Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 9/32in Wobble Hex Bit 30mmL
- Mfr # 5118
- Zoro # G323581320
product price:Â
$
2.60
/ea
Sold in multiples of 3 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5118
- Zoro #
- G323581320
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9/32 Inch Wobble Style, 5/16 Inch Hex Shank, 30mm Length, Precision Fit - 5118 Professional Screwdriver Bit This 9/32in wobble-hex screwdriver bit is built for controlled engagement where slight angle access can help. With a 5/16in hex shank and a compact 30mm overall length (1.18in), it supports precise work in tighter spaces while maintaining a secure fit. Made from High Speed Steel and heat treated, it delivers high strength, durability, and anti-corrosive properties for long-term shop use. Permanent size stamping supports faster identification when organizing sockets and bits in drawers or tool trays. Key Benefits 9/32in wobble hex bit improves engagement where slight angle access is needed. 5/16in hex shank provides a stable fit and consistent torque transfer. 30mm (1.18in) overall length helps reach tight spaces with better control. High Speed Steel construction offers strength, durability, and anti-corrosive performance. Heat-treated design creates tough exterior with strong inner core for longevity. Size is permanently stamped for quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable performance in professional environments. SKU: 5118. Its compact profile, stamped sizing, and heat-treated High Speed Steel construction support efficient, dependable service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.