1/4in Hex Shank, T-30 Pentacle Bit 30mmL
- Mfr # 5030
- Zoro # G823582933
product price:Â
$
1.87
/ea
Sold in multiples of 4 for
$7.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5030
- Zoro #
- G823582933
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-30 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 5030 screwdriver bit SKU: 5030. This T-30 pentacle screwdriver bit uses a 1/4in hex shank and a compact 30mm (1.18in) overall length for controlled, precise driving in professional tool setups. Size markings are stamped for quick identification and consistent organization in drawers, rails, or bit cases. Manufactured from High Speed Steel and heat treated for a tough exterior with strong inner core, it is built for durability under heavy use while offering anti-corrosive properties. Key Benefits T-30 pentacle tip with 1/4in hex shank fits common drivers. 30mm (1.18in) overall length supports close-quarters work and control. High Speed Steel construction provides high strength and long service life. Anti-corrosive properties help maintain performance and appearance over time. Heat-treated design delivers a durable exterior with strong inner core. Stamped size markings enable fast identification and better tool organization. Designed for professional technicians, this bit balances durability, clear identification, and dependable fit. The compact length helps keep driving stable, while the heat-treated High Speed Steel build supports consistent results in demanding work environments without frequent replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.