1/4in Hex Shank, 0.6 x 4.0mm Slotted Bit 160mmL
- Mfr # 1740
- Zoro # G423578985
product price:Â
$
9.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1740
- Zoro #
- G423578985
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.6 x 4.0mm Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 1740 slotted screwdriver bit This slotted screwdriver bit is built for precision driving with a 0.6 x 4.0mm slotted tip and a 1/4in hex shank for broad compatibility. The 160mm overall length helps provide added reach and control when working in tighter or recessed areas. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed for long service life in professional environments. Size markings are stamped for quick identification and more consistent tool organization. Key Benefits 0.6 x 4.0mm slotted tip supports accurate, controlled screw engagement. 1/4in hex shank fits common bit holders and driver tools. 160mm overall length improves access and leverage in hard-to-reach spots. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with superior inner core strength. Stamped size markings enable fast identification and better workshop organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 1740.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.