Shop GENIUS TOOLS
Create Account
10mm Hex Shank, T-55 Tamperproof Star Bit 200mmL
- Mfr # 7855
- Zoro # G323584062
original price:Â $15.62 , new price: $14.06 , 9 percent off
new price:Â
$
14.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7855
- Zoro #
- G323584062
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-55 Size, 10mm Hex Shank Drive, 200mm Length, Durable S2 Steel Construction - 7855 Professional Screwdriver Bit This tamperproof star screwdriver bit is built for controlled, repeatable fastening with T-55 tamperproof star screws. The 10mm hex shank drive and extended 200mm length help improve access and leverage when working in recessed or hard-to-reach areas. Made from high speed steel for strength, durability, and anti-corrosive properties, it is also heat treated to support a tough exterior with a strong inner core. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T-55 tamperproof star bit profile supports secure engagement and reduced cam-out. 10mm hex shank drive fits compatible holders for stable power transfer. 200mm overall length improves reach in deep, recessed, or obstructed fasteners. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design balances tough exterior wear resistance with core strength. Stamped size marking enables fast identification and consistent tool organization. Meets or exceeds ANSI standards for professional-grade quality and performance. SKU: 7855.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.