Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3mm Hex Screwdriver Bit 160mmL
- Mfr # 2733
- Zoro # G423579029
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2733
- Zoro #
- G423579029
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3mm Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 2733 Professional Hex Screwdriver Bit This professional 3mm hex screwdriver bit is built around a 1/4in hex shank and a 160mm (6.3in) overall length for controlled reach in tight or recessed fastener locations. It is designed for precision drive work where consistent fit and durable construction matter. Made from High Speed Steel, the bit is engineered for high strength, durability, and anti-corrosive properties. Size markings are stamped directly on the tool for quick identification and better organization in busy toolboxes or shop environments. Key Benefits 3mm hex screwdriver bit with 1/4in hex shank for broad compatibility. 160mm overall length adds reach while maintaining control and stability. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance in demanding working conditions. Heat treated for tough exterior wear resistance and strong inner core. Stamped size marking provides permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for dependable, professional-grade expectations. SKU: 2733.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.