Shop GENIUS TOOLS
Create Account
11/16in Hex Shank, 11/16in Hex Screwdriver Bit 56mmL
- Mfr # 3344
- Zoro # G623582874
product price:Â
$
10.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3344
- Zoro #
- G623582874
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 11/16 Inch Size, 11/16 Inch Hex Shank, 56mm Length, Durable Construction - 3344 Professional Hand Tool Bit Built for professional hand tool setups, this hex screwdriver bit combines an 11/16 inch hex shank with an 11/16 inch hex screwdriver bit profile in a compact 56mm (2.2 inch) overall length. The size stamping supports fast identification when working through multiple bit sizes on the job. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed for high strength, durability, and corrosion resistance. Key Benefits 11/16 inch hex shank with matching 11/16 inch hex screwdriver bit size. 56mm (2.2 inch) overall length for compact access and control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat treated for a tough exterior and strong inner core structure. Permanently stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards for consistent professional-grade quality. SKU: 3344. Designed and made for professional technicians, this bit is built to handle heavy use while maintaining dependable fit and durability. The combination of corrosion resistance, heat-treated strength, and clear size marking makes it a practical choice for organized tool storage and repeated, day-to-day service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.