Shop GENIUS TOOLS
Create Account
10mm Hex Shank, T55 Star Screwdriver Bit 88mmL
- Mfr # 6555
- Zoro # G223583073
product price:Â
$
8.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6555
- Zoro #
- G223583073
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T55 Size 10mm Hex Shank 88mm Length Durable S2 Steel - 6555, Professional Screwdriver Bit This T55 star screwdriver bit is built for consistent fit and reliable torque transfer with compatible 10mm hex shank drivers. The 88mm overall length helps balance reach and control, making it practical for day-to-day professional service work where durability and repeatable performance matter. Constructed from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed to hold up under heavy use. The bit size is permanently stamped for quick identification in a toolbox, cart, or bit organizer. Key Benefits T55 star profile and 10mm hex shank for secure, accurate engagement. 88mm overall length supports controlled fastening in tight or recessed areas. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Heat-treated design delivers a tough exterior with superior inner core strength. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 6555. Designed for professional technicians and built to perform over a lifetime of heavy use, this bit helps reduce rounding and premature wear associated with lower-quality options. Keep it on hand for consistent results when working with T55 star fasteners and maintaining an organized, easy-to-identify bit set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.