Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Tamperproof Star Bit 88mmL
- Mfr # 7508
- Zoro # G123584200
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7508
- Zoro #
- G123584200
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-8 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Construction - 7508 Tamperproof Star Screwdriver Bit Designed for controlled fastening and reliable fit, this T-8 tamperproof star screwdriver bit uses a 1/4 inch hex shank for broad compatibility with bit holders and drivers. The 88mm overall length (3.46 inches) adds reach while helping maintain precision on small fasteners. Built from High Speed Steel and heat treated for strength, it supports professional-grade use and long-term durability. Permanent size stamping improves tool organization and reduces time spent searching for the correct bit. Key Benefits T-8 tamperproof star profile supports secure engagement on tamper-resistant fasteners. 1/4 inch hex shank fits common drivers, extensions, and bit holders. 88mm (3.46 inch) overall length balances added reach with controlled handling. High Speed Steel construction provides high strength and anti-corrosive properties. Heat-treated design delivers tough exterior and strong core for longevity. Size is stamped permanently for quick identification and improved tool organization. SKU 7508 is made for technicians who need consistent bit performance under repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.