Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Wobble Hex Bit 125mmL
- Mfr # 5610
- Zoro # G023584461
original price:Â $6.82 , new price: $6.14 , 9 percent off
new price:Â
$
6.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5610
- Zoro #
- G023584461
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Style 5/32 Inch Size 1/4 Inch Hex Shank 125mm Length Precision Drive - 5610 screwdriver bit SKU: 5610. This wobble-style hex screwdriver bit combines a 5/32in hex bit tip with a 1/4in hex shank for broad driver compatibility. The 125mm overall length (4.92in) provides added reach while maintaining controlled engagement at the fastener. Built from High Speed Steel and heat treated for a durable exterior with strong core performance, it is designed for repeated professional use. Size markings are stamped for quick identification and better tool organization in busy environments. Key Benefits 5/32in wobble hex bit improves access when straight alignment is limited. 1/4in hex shank fits common bit holders and driver tools. 125mm (4.92in) overall length balances reach, stability, and control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior and superior inner core strength. Stamped size markings support fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable, repeatable performance. Designed and made for professional technicians, this screwdriver bit is intended to hold up under heavy use while remaining easy to identify and manage in a tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.