Shop GENIUS TOOLS
Create Account
10mm Hex Srewdriver 235mmL (Metic)
- Mfr # 508+2850
- Zoro # G123580615
product price:Â
$
18.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+2850
- Zoro #
- G123580615
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 10mm Metric Drive 235mm Length Durable Precision Tool - 508+2850, Professional Hand Tool This 10mm hex screwdriver is built for consistent fit and controlled torque on hex fasteners. With a 235mm overall length, it balances reach and handling for service work where access and accuracy matter. Made from High Speed Steel with anti-corrosive properties, it's designed for long-term durability. The tip is precision machined for accurate engagement, while the soft, ergonomic handle supports a firm connection to fasteners and reduces hand fatigue during repeated use. Key Benefits 10mm hex screwdriver design supports dependable engagement on hex fasteners. 235mm overall length balances reach and control in tight work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision machined tip helps reduce slippage for accurate fastener contact. Soft ergonomic handle improves grip comfort and steady, controlled turning. Meets or exceeds ANSI standards for consistent professional tool expectations. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use. SKU: 508+2850. It's a practical choice for toolboxes that prioritize durability, standards compliance, and reliable tip-to-fastener fit in daily service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.