Shop GENIUS TOOLS
Create Account
T-27 Sat Screwdriver 225mmL
- Mfr # 506+6827
- Zoro # G523582363
product price:Â
$
11.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+6827
- Zoro #
- G523582363
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torx Screwdriver T27 Drive 225mm Length Ergonomic Handle - 506+6827 Professional Hand Tool This T27 Torx (star) screwdriver is built for accurate engagement on compatible fasteners, with an overall length of 225 mm for balanced reach and control. It's designed for professional technicians who need a dependable hand tool for repeated use. Constructed from High Speed Steel for strength, durability, and anti-corrosive properties, the driver tip is precision machined to promote consistent fit. The soft, ergonomic handle supports a secure grip to help maintain control during fastening and removal. Key Benefits T27 Torx/star screwdriver profile supports positive engagement with matching fasteners. 225 mm overall length balances access, control, and hand positioning. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Precision machined tip promotes accurate fit and reduces slipping on screws. Ergonomic soft handle improves comfort and supports a firm, stable grip. SKU 506+6827 is a professional-grade screwdriver designed and made for heavy, long-term use. Its combination of precision machining, durable steel construction, and ergonomic handling helps maintain reliable performance while supporting consistent, accurate work on Torx fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.