Shop GENIUS TOOLS
Create Account
#000 Micro-Tech Philips Screwdriver 122mmL
- Mfr # 570071
- Zoro # G123581513
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570071
- Zoro #
- G123581513
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Precision Philips Screwdriver #000 Micro-Tech 122mm Length Fine Tip Lightweight - 570071 Professional Precision Screwdriver This #000 Micro-Tech Phillips screwdriver is built for precise fastening where a small tip and controlled handling matter. With a 122mm (4.8 in.) overall length, it's sized for close-in work while remaining easy to guide and stabilize during delicate adjustments. Manufactured from High Speed Steel with anti-corrosive properties, it's designed for strength, durability, and consistent performance. The tip is precision machined to improve fit on fasteners, helping reduce slipping and minimizing the chance of damage during use. Key Benefits #000 Micro-Tech Phillips profile supports accurate fastening on small fasteners. 122mm (4.8 in.) overall length improves access and control in tight spaces. High Speed Steel construction provides high strength for long-term durability. Anti-corrosive properties help maintain performance and appearance over time. Precision-machined tip improves engagement for easier, more accurate fastening. Ergonomic design promotes a firm connection to fasteners and steadier handling. Meets or exceeds ANSI standards for quality expectations and consistency. Built for professional technicians and demanding toolkits, this Micro-Tech screwdriver combines compact reach, reliable materials, and a precisely machined tip to support repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.