10mm Hose Clamp Driver
- Mfr # 596+0150
- Zoro # G723581487
product price:Â
$
12.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 596+0150
- Zoro #
- G723581487
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hose Clamp Driver 10mm Flexible Shaft Ergonomic Handle for Automotive and Industrial Use - 596+0150, Hose Clamp Driver This 10mm hose clamp driver is built for controlled clamp installation and removal where access is limited. The 280mm (11.02 inch) overall length helps reach clamps set deeper in an engine bay or along industrial lines, while maintaining steady leverage and hand positioning. Designed for professional technicians, it uses tool-grade raw materials and a high-impact plastic handle intended for heavy daily use. The corrosion-resistant handle and flexible shaft construction support consistent performance in demanding shop and field environments. Key Benefits 10mm hose clamp driver design supports accurate fit and consistent turning control. 280mm overall length improves reach and leverage in confined clamp locations. Flexible shaft helps access clamps when straight drivers cannot align properly. Spring-loaded detent helps retain engagement for quicker clamp removal and installation. High-impact plastic ergonomic handle is corrosion resistant for long-term durability. Built from tool-grade raw materials for a lifetime of professional service. Meets or exceeds ANSI standards for dependable shop and industrial use. Its flexible shaft and detent-supported retention help reduce interruptions when working around hoses, fittings, and crowded component layouts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.