Shop GENIUS TOOLS
Create Account
5/16in SAE Long Hex Nut Driver 260mmL
- Mfr # 594820
- Zoro # G023583082
original price:Â $11.99 , new price: $10.79 , 10 percent off
new price:Â
$
10.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594820
- Zoro #
- G023583082
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 5/16 Inch SAE Long Reach 260mm Length Ergonomic Handle - 594820 Professional Hex Nut Driver This 5/16in SAE long reach hex nut driver is built for controlled fastening where extra reach helps access recessed nuts. With a 260mm overall length, it balances reach with handling for steady, accurate work. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long service life. The treated shaft supports heavy duty durability, while the ergonomic hard impact plastic handle and corrosion-resistant hex nut holder support secure, comfortable use. Key Benefits 5/16in SAE hex nut driver tip delivers a precise, secure nut fit. 260mm overall length improves reach while maintaining control in tight spaces. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Treated shaft reinforces heavy duty durability for tough, repeated applications. Ergonomic hard impact plastic handle supports comfort during extended use. Corrosion-resistant hex nut holder helps maintain consistent grip and engagement. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this driver is built to handle a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.