Shop GENIUS TOOLS
Create Account
10mm L-Shaped Wobble Hex Wrench 225mmL
- Mfr # 572210B
- Zoro # G623580054
product price:Â
$
9.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572210B
- Zoro #
- G623580054
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 10mm Drive 225mm Length Durable Steel - 572210B Professional Hand Tool This 10mm L-shaped wobble hex wrench is built for controlled turning in confined areas while maintaining solid engagement. The 225mm overall length (224mm / 8.82 inches) helps provide practical leverage and reach without sacrificing handling. Constructed from Chromium-vanadium steel alloy and heat treated through oil quenching, it is designed for long-term durability and consistent performance. Size markings are stamped for fast identification and organized tool storage. Key Benefits 10mm L-shaped wobble hex design helps access fasteners at varied angles. 224mm (8.82-inch) overall length supports reach and leverage in tight spaces. Chromium-vanadium steel alloy improves strength and resists corrosion over time. Oil-quenched heat treatment creates tough exterior with strong inner core. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable professional workshop performance. SKU: 572210B. Designed for professional technicians, this wrench focuses on durability, clear identification, and reliable fit. The combination of robust steel construction, heat treatment, and a wobble hex profile supports consistent work when space and access are limited, while still meeting recognized ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.