Shop GENIUS TOOLS
Create Account
7/32in L-Shaped Wobble Hex Wrench 160mmL
- Mfr # 591614B
- Zoro # G023578859
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 591614B
- Zoro #
- G023578859
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 7/32 Inch Drive 160mm Length Durable Steel - 591614B Professional Hand Tool This 7/32in L-shaped wobble hex wrench is built for controlled fastener engagement where access and alignment can be challenging. The wobble design helps start and turn hex fasteners in tighter positions while maintaining a compact, easy-to-handle L-key profile. Made from Chromium-vanadium steel alloy, it combines strength with anti-corrosive properties for long-term durability. The wrench is heat treated through oil quenching to create a tough exterior and a strong inner core suited to repeated professional use. Key Benefits 7/32in L-shaped wobble hex design helps reach and start fasteners. 160mm length with 170mm overall provides added reach and leverage. Chromium-vanadium steel alloy construction delivers strength and anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and strong inner core. Stamped size markings provide permanent, quick identification in busy toolboxes. Meets or exceeds ANSI standards for consistent fit and reliable performance. SKU 591614B is designed and made for professional technicians who need dependable hand tools that hold up to heavy use. With clear size identification and a durable, heat-treated steel build, it supports accurate work and long service life across demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.