Shop GENIUS TOOLS
Create Account
T-9 Extra L-Long Shaped Tamperproof Star Wrench 84mmL
- Mfr # 580809T
- Zoro # G923579130
product price:Â
$
4.43
/ea
Sold in multiples of 2 for
$8.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580809T
- Zoro #
- G923579130
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T9 80mm Length Precision Drive Durable Steel - 580809T Tamperproof Star Key Wrench This T9 L-shaped tamperproof star wrench is built for precise engagement on tamperproof star fasteners while maintaining solid control in tight spaces. The 80mm overall length provides a compact profile that's easy to handle and store without sacrificing usability. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for dependable service life. Clear, permanently stamped size markings support fast identification during tool selection and organization. Key Benefits T9 tamperproof star key profile for secure, accurate fastener engagement. 80mm overall length balances reach and control in compact working areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment creates a tough exterior with strong inner core. Permanently stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed for professional technicians and demanding shop environments, this L-shaped wrench emphasizes long-term durability, clear size identification, and reliable performance. Its heat-treated construction and corrosion resistance help it stay dependable through heavy use while maintaining the precision needed for tamperproof star screws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.