Shop GENIUS TOOLS
Create Account
10mm Metric Hex Nut Driver 180mmL
- Mfr # 594760
- Zoro # G123583876
original price:Â $8.81 , new price: $7.93 , 9 percent off
new price:Â
$
7.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594760
- Zoro #
- G123583876
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 10mm Metric Size 180mm Length Durable Steel Construction - 594760 Professional Hand Tool This 10mm hex nut driver is built for consistent fit, controlled torque, and dependable daily service. The 180mm overall length helps balance reach and handling, making it practical for detailed work where access and leverage both matter. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed to hold up in demanding shop conditions. A treated shaft supports heavy-duty strength, while the ergonomic hard impact plastic handle is made to stay comfortable and durable over long use. Key Benefits 10mm hex nut driver tip provides secure engagement and consistent torque transfer. 180mm overall length supports added reach without sacrificing control and stability. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Treated shaft increases durability for heavy-duty applications and long service life. Ergonomic hard impact plastic handle helps reduce fatigue during extended use. Corrosion-resistant hex nut holder supports dependable fit and smooth operation over time. Meets or exceeds ANSI standards for professional-grade quality and performance. SKU: 594760. A focused combination of durable steel construction, controlled length, and a resilient handle makes it a solid choice for long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.