Shop GENIUS TOOLS
Create Account
1/2in SAE Hex Nut Driver With Magnet 190mmL
- Mfr # 595532
- Zoro # G123584026
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595532
- Zoro #
- G123584026
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 1/2 Inch SAE Magnetic Tip 190mm Length - 595532 Professional Hand Tool This 1/2in SAE hex nut driver is built for controlled fastening and removal where a dedicated nut driver improves access and feel. The magnetic tip helps keep hardware seated on the driver, reducing interruptions when working around tight spaces or awkward angles. With a 190mm overall length, it balances reach and handling for everyday shop and field tasks. The treated shaft and corrosion-resistant nut holder are paired with an ergonomic hard impact plastic handle to support consistent performance over repeated use. Key Benefits 1/2in SAE hex nut driver with magnet helps retain nuts during use. 190mm overall length provides reach while maintaining good control and balance. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Treated shaft adds durability for heavy-duty applications and long service life. Ergonomic hard impact plastic handle supports comfort and reduces hand fatigue. Corrosion-resistant hex nut holder helps protect fit and function over time. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed for professional technicians, this nut driver combines a magnetic tip, durable alloy construction, and a comfortable handle in a straightforward, workshop-ready format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.