Shop GENIUS TOOLS
Create Account
10mm Metric Hex Nut Driver With Magnet 180mmL
- Mfr # 594560
- Zoro # G523581410
original price:Â $9.21 , new price: $8.29 , 9 percent off
new price:Â
$
8.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594560
- Zoro #
- G523581410
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 10mm Metric Magnetic Tip 180mm Length - 594560, Hand Tool Nut Driver This 10mm metric hex nut driver is built for controlled fastening and removal, with a magnetic tip to help keep hardware in place during positioning. The 180mm overall length offers added reach while maintaining a steady, hand-driven feel for precise work. Constructed from Chromium-vanadium steel alloy for strength and anti-corrosive performance, it features a treated shaft for heavy-duty durability. An ergonomic hard impact plastic handle supports a confident grip, and the corrosion-resistant hex nut holder is designed for long service life. Key Benefits 10mm hex nut driver with magnet helps retain nuts and bolts securely. 180mm overall length balances reach, control, and hand positioning in tight areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft supports heavy-duty applications and long-term durability under repeated use. Ergonomic hard impact plastic handle improves grip comfort during extended work. Corrosion-resistant hex nut holder maintains reliable fit and performance over time. Designed for professional technicians and demanding daily use, this nut driver focuses on practical features: magnetic retention, durable steel construction, and a comfortable handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.