Shop GENIUS TOOLS

7/16in SAE Hex Nut Driver 180mmL

  • Mfr # 594728
  • Zoro # G123582305

product price: 
$
8.81
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
594728
Zoro #
G123582305
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Nut Driver 7/16 Inch SAE Drive 180mm Length Durable Construction - 594728 Professional Hex Nut Driver This 7/16in SAE hex nut driver is built for controlled fastening and consistent fit on hex fasteners. With a 180mm overall length, it balances reach and leverage for access around equipment, panels, and tight spaces where a standard driver may fall short. Constructed from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long-term shop use. The treated shaft is designed for heavy duty durability, while the ergonomic hard impact plastic handle supports secure handling and reduced hand fatigue during repeated turns. Key Benefits 7/16in SAE hex nut driver provides a secure, reliable fit on fasteners. 180mm overall length improves reach while maintaining control and stability. Chromium-vanadium steel alloy offers high strength and anti-corrosive protection. Treated shaft increases strength for heavy duty applications and long service life. Ergonomic hard impact plastic handle supports comfort and firm torque transfer. Corrosion-resistant hex nut holder helps maintain consistent engagement on fasteners. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and demanding daily use, this nut driver focuses on durability, corrosion resistance, and dependable handling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.