Shop GENIUS TOOLS
Create Account
10mm Metric Long Hex Nut Driver With Magnet 260mmL
- Mfr # 594660
- Zoro # G823584371
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594660
- Zoro #
- G823584371
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 10mm Metric Long Magnetic Tip 260mm Length - 594660 Professional Hex Nut Driver This 10mm long hex nut driver is built for consistent fastening and removal where extra reach helps. The magnetic tip supports controlled handling of nuts and bolts during positioning, while the 260mm overall length improves access in recessed or hard-to-reach areas. Manufactured from Chromium-vanadium steel alloy, the shaft is engineered for strength, durability, and anti-corrosive performance. A treated shaft adds reinforcement for demanding service, and the ergonomic hard impact plastic handle is designed to hold up under heavy day-to-day use. Key Benefits 10mm long hex nut driver with magnet helps retain nuts and bolts. 260mm overall length improves reach into recessed or difficult access points. Chromium-vanadium steel alloy construction provides strength and anti-corrosive protection. Treated shaft increases durability for tough applications and long-term professional use. Ergonomic hard impact plastic handle supports grip comfort and jobsite durability. Corrosion-resistant hex nut holder helps maintain fit and reliable performance. Meets or exceeds ANSI standards for quality and professional-grade tool expectations. It fits neatly into metric hand tool setups where strength, corrosion resistance, and a magnetic tip improve everyday workflow without adding complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.