Shop GENIUS TOOLS
Create Account
10mm Wobble Hex Scredriver 235mmL (Metric)
- Mfr # 508+4850
- Zoro # G923580136
product price:Â
$
19.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+4850
- Zoro #
- G923580136
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 10mm Wobble Drive 235mm Length Metric Precision Hand Tool - 508+4850, Professional Hex Screwdriver This 10mm wobble hex screwdriver is designed for controlled, accurate fastener engagement in metric applications. With a 235mm overall length and a soft handle, it balances reach and comfort for demanding hand-tool work. Built from high speed steel and finished for anti-corrosive protection, it's made to hold up in professional environments. Precision-machined tips help improve fit on fasteners, supporting consistent results and reducing avoidable slip during use. Key Benefits 10mm wobble hex drive helps maintain engagement across varied access angles. 235mm overall length provides added reach while staying easy to control. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help protect the tool in tough shop conditions. Precision-machined tip promotes accurate fastener fit and steadier turning. Soft ergonomic handle supports a firm grip for extended, repeatable work. Designed and made for professional technicians, this screwdriver is built for heavy, repeated use while maintaining reliable performance. SKU: 508+4850. It's a practical addition to a metric hand-tool kit when strength, precision, and comfortable handling matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.