Shop GENIUS TOOLS
Create Account
0.8 x 4.0mm Slotted Screwdriver 175mmL
- Mfr # 593+0440
- Zoro # G323581054
product price:Â
$
9.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+0440
- Zoro #
- G323581054
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.8 x 4.0mm Blade, 6.9 Inch Length, Precision Drive, Durable Construction - 593+0440 Slotted Screwdriver This slotted screwdriver is built for controlled fastening where tip fit and handle comfort matter. The 0.8 x 4.0mm blade profile supports precise engagement, while the 175mm overall length balances reach with stable hand positioning for detailed work. Designed for professional technicians, it features a treated shaft for added strength and durability, plus an ergonomic handle intended to maintain grip and reduce fatigue during repeated use. Key Benefits 0.8 x 4.0mm slotted tip size supports accurate, repeatable screw engagement. 175mm overall length provides reach while maintaining control in tight areas. Treated shaft increases strength and durability for demanding, heavy-use applications. Ergonomic, highly durable handle improves grip and comfort during extended tasks. Meets or exceeds ANSI standards for dependable, consistent tool performance. Professional-grade construction built to perform over a lifetime of heavy use. SKU 593+0440 is a focused, professional hand tool choice for slotted fasteners when durability and precision are required. The combination of treated shaft strength, ANSI-aligned performance expectations, and an ergonomic handle makes it well-suited for technicians who rely on consistent feel and reliable tool longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.