Shop NEIKO
See all product information
Create Account
Tamperproof Torx Plus Bit Socket Set, 8 IPR - 60 IPR
- Mfr # 10085A
- Zoro # G222982983
product price:Â
$
23.99
/ea
Key Features
Height
1.75 in
Width
8 in
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10085A
- Zoro #
- G222982983
- UPC #
- 837013100850
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.75 in
- Width
- 8 in
- Length
- 4.75 in
Description
The Neiko 10085A Tamperproof Torx Plus bit socket set is a comprehensive 12-piece set that provides the necessary tools for removing tamper-resistant fasteners commonly found in electronic devices, appliances, and automobiles. The sockets are made of enduring chrome vanadium steel with premium S2 steel bits to provide optimal strength, durability, and longevity. Each bit socket features a specialized 5 star shape that fits precisely over the tamper-proof fastener, providing a secure grip for easy removal without damaging the fastener or surrounding components. The set comes with a convenient storage case, making it easy to keep the sockets organized and easily accessible. This tamper-proof socket set is an essential tool for any mechanic, technician, or DIY enthusiast who frequently works with tamper-resistant fasteners. Set Includes: 12-pc. Tamperproof Torx Plus bit sockets: 7 x 0.25 in Drive: 8, 10, 15, 20, 25, 27, and 30IPR 4 x 0.375 in Drive: 40, 45, 50, and 55IPR 1 x 0.5 in Drive: 60IPR. Storage and carrying case included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.