Shop GENIUS TOOLS
Create Account
3/4in Dr. 1in Hand Socket
- Mfr # 685232
- Zoro # G823582001
original price:Â $8.73 , new price: $7.86 , 9 percent off
new price:Â
$
7.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685232
- Zoro #
- G823582001
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685232 Hand Socket SKU: 685232. This 1-inch, 6-point hand socket is built for 3/4-inch drive tools and sized for consistent fit and torque transfer. With a compact 54mm (2.13-inch) overall length, it is suited for professional toolboxes where durability and quick identification matter. Constructed from Chromium Molybdenum (CR-Mo) alloy steel, the socket is designed for high strength and long service life. A chrome polished finish helps resist corrosion, while permanently stamped size markings support faster socket selection and better organization. Key Benefits 1-inch 6-point socket design helps reduce fastener rounding under torque. 3/4-inch drive size fits compatible ratchets and drive tools. 54mm (2.13-inch) overall length supports access in tighter working areas. Chromium Molybdenum alloy steel construction provides high strength and durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings improve tool organization and identification. The result is a durable, easy-to-identify 1-inch socket that supports long-term, heavy-use performance in professional hand tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.