Shop GENIUS TOOLS
Create Account
T-15 Star Screwdriver 185mmL
- Mfr # 506+6715
- Zoro # G023580234
product price:Â
$
9.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+6715
- Zoro #
- G023580234
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-15 Size, 185mm Length, Precision Drive, Durable Construction - 506+6715 Star Screwdriver This T-15 star screwdriver is built for accurate fastener engagement and consistent control. With a 185mm overall length and a soft handle, it balances reach and leverage while maintaining a comfortable grip for detailed work. Made from High Speed Steel, the shaft and tip are designed for strength, durability, and anti-corrosive performance. Precision-machined tip geometry helps reduce cam-out and improves fit on star fasteners, supporting repeatable, reliable results. Key Benefits T-15 star screwdriver profile supports secure engagement on compatible fasteners. 185mm overall length provides practical reach without sacrificing handling control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves accuracy and helps reduce fastener stripping risk. Soft, ergonomic handle promotes a firm connection and reduced hand fatigue. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 506+6715 is designed to meet professional-grade expectations for fit, finish, and long-term reliability. It is intended for technicians who need dependable precision and repeatable performance, with materials and machining focused on maintaining tip engagement and resisting corrosion over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.