Shop GENIUS TOOLS
Create Account
1.2 x 8.0mm Slotted Screwdriver 295mmL
- Mfr # 595+1980
- Zoro # G923583366
original price:Â $13.10 , new price: $11.79 , 10 percent off
new price:Â
$
11.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+1980
- Zoro #
- G923583366
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 8.0mm Blade Size, 295mm Length, Precision Drive, Durable Construction - 595+1980 professional hand tool This slotted screwdriver is built for controlled driving and reliable engagement on slotted fasteners. The 1.2 x 8.0mm blade size and 295mm overall length provide useful reach while maintaining steady hand control for accurate placement. Constructed from high speed steel with anti-corrosive properties, it is designed to hold up under frequent shop use. A plastic handle with an ergonomic profile supports a firm grip to help reduce slipping and improve comfort during repetitive turning. Key Benefits 1.2 x 8.0mm slotted tip supports consistent fit on matching fasteners. 295mm overall length balances reach and control in tight or recessed areas. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help resist rust and wear in demanding environments. Precision machined tip improves accuracy and reduces cam-out on fasteners. Ergonomic plastic handle promotes a secure grip and steady torque transfer. Designed for professional technicians, this screwdriver focuses on dependable fit, material strength, and comfortable handling. Precision machining supports accurate fastener engagement, while the durable steel shaft and corrosion resistance help maintain performance over time in everyday maintenance and repair work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.