Shop GENIUS TOOLS
Create Account
T-20 Tamperproof Star Scredrivers 200mmL
- Mfr # 506+7920
- Zoro # G123580493
original price:Â $11.49 , new price: $10.34 , 10 percent off
new price:Â
$
10.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+7920
- Zoro #
- G123580493
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-20 Size 200mm Length Precision Drive Ergonomic Handle - 506+7920 Tamperproof Star Screwdriver This T-20 tamperproof star screwdriver is built for controlled, accurate fastening with a precision-machined tip and a soft, ergonomic handle. The 200 mm overall length helps balance reach and hand control when working on tamperproof star fasteners. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Key Benefits T-20 tamperproof star tip helps engage security-style fasteners with confidence. 200 mm overall length offers practical reach without sacrificing control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Precision-machined tip supports accurate fit, reducing slippage on fasteners. Soft ergonomic handle helps maintain a firm grip and reduce hand fatigue. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 506+7920. Designed and made for professional technicians, this screwdriver is intended to perform over a lifetime of heavy use while maintaining reliable tip engagement and comfortable handling. Its combination of precise tip machining, durable steel, and ergonomic grip supports consistent results in demanding daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.