Shop GENIUS TOOLS
Create Account
11/16in High Polished Combination Wrench
- Mfr # 759222
- Zoro # G623583291
original price:Â $10.60 , new price: $9.54 , 10 percent off
new price:Â
$
9.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759222
- Zoro #
- G623583291
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 11/16 Inch Mirror Finish Durable Chrome Vanadium Steel - 759222 Professional Hand Tool This 11/16 inch combination wrench is built for consistent fit, leverage, and longevity in a professional hand tool kit. The mirror finish provides a smooth, high-polish surface that helps resist corrosion while keeping the wrench easy to wipe clean after use. Forged and heat treated for strength, it is made from chromium-vanadium steel alloy and designed for dependable performance under heavy, repeated use. Its 228mm (8.98 inch) overall length balances reach and control for common fastening tasks. Key Benefits 11/16 inch combination wrench for versatile access with open and box ends. 228mm (8.98 inch) length supports leverage while maintaining controlled handling. Mirror finish helps protect against rust and simplifies post-job cleanup. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Forged and heat treated construction for optimal strength in demanding daily use. Permanently stamped size markings enable fast identification in tool storage. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians, this combination wrench emphasizes durable materials, clear size identification, and a high-polish finish that supports long-term service in shops and serious home tool collections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.