11 mm Metric Long Hex Nut Driver 260mmL
- Mfr # 594861
- Zoro # G223579786
product price:Â
$
11.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594861
- Zoro #
- G223579786
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Hex Nut Driver 11 mm Metric Size 260mm Length Durable Steel Construction - 594861 Professional Hand Tool This 11 mm long hex nut driver is built for fast, controlled nut driving where extra reach matters. With a 260mm overall length, it helps access recessed or obstructed hardware while keeping your hand positioned for better leverage and comfort. Manufactured from Chromium-vanadium steel alloy and designed for professional technicians, this tool balances strength, corrosion resistance, and daily durability. The treated shaft and corrosion-resistant hex nut holder support consistent performance in tough applications. Key Benefits 11mm long hex nut driver profile helps reach tight and recessed fasteners. 260mm overall length improves access while maintaining control and stability. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Treated shaft increases strength for heavy-duty applications and long service life. Ergonomic hard impact plastic handle supports secure, comfortable all-day handling. Meets or exceeds ANSI standards for quality expectations in professional tool use. Designed for lifetime heavy use, this nut driver combines a durable handle with a corrosion-resistant hex nut holder for reliable engagement and reduced slippage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.