Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/32in Wobble Hex Bit Socket 180mmL
- Mfr # 310+5718
- Zoro # G223581475
product price:Â
$
14.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5718
- Zoro #
- G223581475
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 9/32 Inch Size 3/8 Inch Drive 180mm Length Durable Design - 310+5718 Wobble hex bit socket This 3/8 inch drive wobble hex bit socket is built for controlled engagement and access in tight or offset fastener locations. The 9/32 inch hex bit and extended 180mm (7.09 inch) overall length help reach recessed hardware while keeping the drive end accessible. Constructed from high speed steel with anti-corrosive properties, it is designed for long service life in professional toolboxes. Size markings are stamped for quick identification during repetitive work and easier organization. Key Benefits 3/8 inch drive with 9/32 inch wobble hex bit for flexible access. 180mm overall length helps reach fasteners in deeper or tighter spaces. High speed steel construction supports strength, durability, and long-term performance. Anti-corrosive properties help protect the socket in demanding shop environments. Permanently stamped size markings speed identification and improve toolbox organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for consistent fit and dependable performance. The wobble design adds working angle capability without sacrificing the stability needed for repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.