Shop GENIUS TOOLS

10 Pcs 1/4in & 3/8in Dr. Ribe Bit Socket Set

  • Mfr # BS-2310S
  • Zoro # G323584079

original price:  $63.31 , new price: $56.98 , 10 percent off
new price: 
$
56.98
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-2310S
Zoro #
G323584079
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Ribe Bit Socket Set 10 Piece 1/4 Inch & 3/8 Inch Drive High Strength S2 Steel Precision Fit - BS-2310S Ribe bit socket set This Ribe bit socket set is built for professional technicians who need consistent fit and dependable engagement on Ribe fasteners. It combines two common drive sizes, 1/4 inch and 3/8 inch, to cover a useful range of Ribe bit sizes while keeping the kit compact and organized. Designed for precision fit and heavy use, the sockets are made from high-strength S2 steel and are engineered to meet or exceed ANSI standards. Clear size coverage helps reduce guesswork when selecting the correct Ribe bit for service and maintenance work. Key Benefits 10-piece Ribe bit socket set supports 1/4 inch and 3/8 inch drives. High-strength S2 steel construction helps withstand daily professional tool demands. Precision-fit Ribe bits promote secure engagement and reduced fastener damage risk. Meets or exceeds ANSI standards for consistent quality and performance expectations. Professional-grade design intended for technicians and long-term heavy use. What's Included 1/4in Drive x M4, M5, M6 (45mm Length) 3/8in Drive x M7, M8, M9, M10, M12, M13, M14 (76mm Length) SKU BS-2310S offers a straightforward Ribe bit socket assortment with practical drive coverage for shop toolboxes and mobile kits. The included sizes and lengths are organized around common service needs, with durable S2 steel and ANSI-aligned build standards for reliable, repeatable work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.