Shop GENIUS TOOLS
Create Account
11/16in Combination Wrench
- Mfr # 737022
- Zoro # G223582434
original price:Â $9.44 , new price: $8.50 , 9 percent off
new price:Â
$
8.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737022
- Zoro #
- G223582434
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 11/16 Inch Matte Finish Durable Chrome Vanadium Steel - 737022 Professional Combination Wrench This 11/16 inch combination wrench is built for consistent fit, leverage, and control in day-to-day service work. The combination pattern supports common fastening tasks where you need both accessible positioning and dependable engagement. Made from chromium-vanadium steel alloy and finished in matte, it is forged and heat treated for strength while maintaining anti-corrosive properties. Size markings are stamped directly into the tool for quick identification and long-term organization. Key Benefits 11/16 inch combination wrench design supports versatile fastening and service tasks. 224mm (8.82 inch) overall length balances reach, leverage, and control. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Forged and heat treated construction helps deliver long-lasting durability. Matte finish improves handling while maintaining a professional, non-glare look. Stamped size markings stay readable for fast selection and organized storage. Meets or exceeds ANSI standards for reliable, professional-grade performance. SKU: 737022.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.