Shop GENIUS TOOLS
Create Account
14mm Combination Wrench
- Mfr # 726014
- Zoro # G223579953
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726014
- Zoro #
- G223579953
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 14mm Matte Finish Durable Chrome Vanadium Steel - 726014, Combination Wrench This 14mm combination wrench is built for dependable fastening and service work where consistent fit and long-term durability matter. With a 186mm (7.32 in) overall length, it delivers practical reach and leverage while staying easy to handle in tight spaces. Constructed from chromium-vanadium steel alloy and finished in matte, it is designed for strength and corrosion resistance. Size markings are stamped for clear, permanent identification to support fast tool selection and organized storage in professional environments. Key Benefits 14mm combination wrench profile supports versatile use across common fastener tasks. 186mm overall length balances reach, control, and leverage for everyday service work. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist rust in demanding shop conditions. Forged and heat treated for optimized strength under repeated heavy use. Stamped size markings provide quick, permanent identification for tool organization. SKU 726014 is designed to meet professional expectations for reliability and longevity, with materials and manufacturing processes selected for repeated use. The matte finish supports secure handling, while the clear stamped sizing helps maintain an efficient workflow when working across multiple wrench sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.