Shop GENIUS TOOLS
Create Account
2 3/8in Combination Wrench
- Mfr # 737076
- Zoro # G423583309
product price:Â
$
294.53
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 737076
- Zoro #
- G423583309
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 2 3/8 Inch Matte Finish Durable Steel Precision Hand Tool - 737076 Professional Combination Wrench This 2 3/8in combination wrench is built for consistent fit and reliable torque on large fasteners in professional service environments. The matte finish supports a controlled grip while helping the tool hold up to frequent handling and shop conditions. Made from Chromium-vanadium steel alloy, the wrench is forged and heat treated for strength and long-term durability. Size markings are stamped for quick identification and better tool organization, and the tool meets or exceeds ANSI standards for performance expectations. Key Benefits 2 3/8in combination wrench for standard access and secure fastener engagement. 760mm overall length provides leverage for stubborn nuts and bolts. Chromium-vanadium steel alloy resists corrosion and supports high-strength use. Forged and heat treated construction improves durability under repeated heavy loads. Matte finish helps maintain grip and reduces glare in bright work areas. Stamped size markings provide permanent identification for faster tool selection. Designed for professional technicians, this wrench balances reach, strength, and identification features that support efficient workflow. Built to meet ANSI expectations and constructed from durable alloy steel, it is suited for long-term use where accuracy, leverage, and dependable performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.