Shop GENIUS TOOLS
Create Account
11/16in Hex Shank, 11/16in Hex Screwdriver Bit 200mmL 162
- Mfr # 3844
- Zoro # G423579470
product price:Â
$
31.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3844
- Zoro #
- G423579470
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 11/16 Inch Size, 11/16 Inch Hex Shank, 200mm Length, Durable Construction - 3844 Professional Screwdriver Bit This 11/16 inch hex screwdriver bit is built for technicians who need consistent fit, reach, and durability in a professional hand tool setup. With a 200mm (7.87 inch) overall length and 11/16 inch hex shank, it supports controlled driving where standard-length bits fall short. Manufactured from High Speed Steel and heat treated for strength, it is designed to resist wear and corrosion while maintaining dependable performance. Permanently stamped size markings improve tool organization and reduce time spent searching for the correct bit. Key Benefits 11/16 inch hex screwdriver bit pairs with an 11/16 inch hex shank. 200mm (7.87 inch) overall length improves access in deeper fastener locations. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core support. Permanently stamped size markings simplify identification and tool storage organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 3844 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of High Speed Steel, heat treatment, clear size stamping, and ANSI compliance makes it a reliable choice for maintaining consistent results across demanding service and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.