Shop GENIUS TOOLS
Create Account
1/4in Dr. PZ 1 Posidriv Screwdriver Bit 45mmL
- Mfr # 208+1211
- Zoro # G923579413
product price:Â
$
3.91
/ea
Sold in multiples of 2 for
$7.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1211
- Zoro #
- G923579413
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Posidriv Screwdriver Bit PZ1 1/4 Inch Drive 1.7 Inch (45mm) Length Durable Steel - 208+1211 Professional Bit Socket This 1/4in drive PZ1 Posidriv screwdriver bit socket is built for consistent fit and dependable fastening. The 45mm (1.77in) overall length provides controlled access in common service and assembly tasks where a compact, stable bit is preferred. Made from high speed steel for strength and durability, it also features anti-corrosive properties to help maintain performance over time. Size markings are stamped for quick identification and organized storage in professional tool kits. Key Benefits 1/4in drive PZ1 Posidriv bit socket for accurate engagement. 45mm (1.77in) overall length supports reach without sacrificing control. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist deterioration in demanding work environments. Stamped size markings allow fast identification and improved tool organization. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance expectations. SKU: 208+1211. It's a practical choice when you need repeatable fit, durable steel construction, and clear identification for efficient tool management.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.