Shop GENIUS TOOLS
Create Account
12mm Hex Shank, T-60 Star Screwdriver Bit 125mmL
- Mfr # 7660
- Zoro # G123584712
original price:Â $14.53 , new price: $13.08 , 9 percent off
new price:Â
$
13.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7660
- Zoro #
- G123584712
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-60 Size, 12mm Hex Shank, 125mm Length, Durable Construction - 7660 Professional Screwdriver Bit This T-60 star screwdriver bit (SKU: 7660) is built for technicians who need consistent fit, controlled torque transfer, and dependable service life. The 12mm hex shank and 125mm overall length support secure tool engagement and practical reach for fastening tasks. Made from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive properties. Heat treatment adds a tough exterior with a strong inner core to withstand repeated professional use, while permanently stamped sizing helps keep tool storage and selection efficient. Key Benefits T-60 star screwdriver bit profile supports precise engagement and reduced cam-out risk. 12mm hex shank provides a stable interface for consistent torque transfer. 125mm overall length helps reach fasteners without sacrificing bit control. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong core for longevity. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for professional-grade hand tool performance. Keep it organized, identify it quickly, and rely on consistent performance when T-60 star fasteners demand the correct fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.